
Parker Hannifin Corp.
2.50BC4MA2U34A06.25
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116208215


- 4MA Series Cylinder
- 2 1/2 in Bore x 6 1/4 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Lube Specification | Non Lube Design |
Cylinder Style | Tie Rod, NFPA |
Mounting Style | MP2 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Style | Male, Small |
Mounting Style Code | BC |
Port Type | NPTF |
Corrosion Resistant | Yes |
Filter Media | Filtered Air |
Temperature Range [Min] | -10 °F |
Mounting Style Description | Cap Detachable Clevis |
Rod End Thread | 3/4-16 |
Filtration Requirement | 40 micron |
Port Size | 3/8 |
Cylinder Bore Size | 2.5 in |
Rod Diameter | 1 in |
End Type | Single Rod |
Cushions | Noncushioned |
Rod Thread Type | UNF |
Series | 4MA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Max] | 165 °F |
Piston No. | 3 |
Magnetic Ring | No |
Pressure [Max] | 250 psig |
Seal Material | Nitrile |
Seal Type | Lipseal |
Piston Material | Aluminum |
Bumpers | w/o Bumpers |
Weight | 0.0 LB |
