
Parker Hannifin Corp.
2.50BB4ML3TE18A10.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116208304


- 4ML Series Cylinder
- 2 1/2 in Bore x 10 in Stroke
- 6 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Fixed Clevis Mount
Seal Type | Lipseal |
Rod End Style | Male, Intermediate |
Corrosion Resistant | Yes |
Series | 4ML |
Piston Material | Aluminum |
End Type | Single Rod |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Bore Size | 2.5 in |
Cylinder Style | Tie Rod, NFPA |
Cushions | Noncushioned |
Port Size | 6 |
Bumpers | w/o Bumpers |
Temperature Range [Min] | -10 °F |
Mounting Style | MP1 |
Temperature Range [Max] | 250 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Diameter | 5/8 in |
Port Type | SAE |
Magnetic Ring | Yes |
Pressure [Max] | 400 psig |
Mounting Style Code | BB |
Mounting Style Description | Cap Fixed Clevis |
Lube Specification | Non Lube Design |
Piston No. | 1 |
Filtration Requirement | 40 micron |
Rod Thread Type | UNF |
Rod End Thread | 1/2-20 |
Seal Material | Fluorocarbon Rod Wiper & Rod Seal |
Filter Media | Filtered Hydraulic Oil |
Weight | 0.0 LB |
