Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50BB4MA2UV14AC00.50

2.50BB4MA2UV14AC00.50

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116207218
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Cap End
+ Show More + Show Less
Parker Hannifin Corp.2.50BB4MA2UV14AC00.50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 1/2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Lube Specification Non Lube Design
Filtration Requirement 40 micron
Port Type NPTF
Rod Diameter 5/8 in
Series 4MA
Mounting Style Description Cap Fixed Clevis
Temperature Range [Max] 250 °F
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style Code BB
Bumpers w/o Bumpers
Filter Media Filtered Air
Piston No. 1
Rod Thread Type UNF
Rod End Thread 7/16-20
Mounting Style MP1
Cylinder Material Clear Anodized Aluminum Alloy
Rod End Style Male, Small
Corrosion Resistant Yes
Seal Material Fluorocarbon
Cylinder Style Tie Rod, NFPA
Cushions Cushioned, Cap End
Piston Material Aluminum
Port Size 3/8
Seal Type Lipseal
Pressure [Max] 250 psig
Temperature Range [Min] -10 °F
Magnetic Ring No
End Type Single Rod
Cylinder Bore Size 2.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison