Skip to content Skip to navigation menu
Parker Hannifin Corp.2.00TEF4MA1U18A04.00

2.00TEF4MA1U18A04.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116207586
  • 4MA Series Cylinder
  • 2 in Bore x 4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.2.00TEF4MA1U18A04.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 4 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
Cylinder Bore Size 2 in
Rod Thread Type UNF
Rod End Thread 1/2-20
Rod Material Case Hardened Chrome-Plated Carbon Steel
Series 4MA
Mounting Style Description Sleeve Nut w/Side Tap
Bumpers w/o Bumpers
Magnetic Ring No
Filter Media Filtered Air
Cushions Noncushioned
Mounting Style Code TEF
Pressure [Max] 250 psig
Rod Diameter 5/8 in
Cylinder Style Tie Rod, NFPA
Filtration Requirement 40 micron
Rod End Style Male, Intermediate
Piston No. 1
Port Size 3/8
Lube Specification Non Lube Design
Temperature Range [Max] 165 °F
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style MS4 - MX5
Seal Material Nitrile
Corrosion Resistant Yes
Port Type NPTF
Temperature Range [Min] -10 °F
Seal Type Lipseal
End Type Single Rod
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison