
Parker Hannifin Corp.
2.00TD4MAU18AC06.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116194867


- 4MA Series Cylinder
- 2 in Bore x 6 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Both Ends Mount
Port Size | 3/8 |
Rod Thread Type | UNF |
Piston No. | 1 |
Magnetic Ring | Yes |
Cylinder Bore Size | 2 in |
Mounting Style Description | Tie Rods Extended Both Ends |
Series | 4MA |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Lube Specification | Non Lube Design |
Pressure [Max] | 250 psig |
Seal Type | Lipseal |
Bumpers | w/o Bumpers |
Mounting Style Code | TD |
Rod End Style | Male, Intermediate |
Temperature Range [Max] | 165 °F |
Temperature Range [Min] | -10 °F |
Filter Media | Filtered Air |
Cylinder Material | Clear Anodized Aluminum Alloy |
Port Type | NPTF |
Cushions | Cushioned, Cap End |
End Type | Single Rod |
Mounting Style | MX1 |
Corrosion Resistant | Yes |
Seal Material | Nitrile |
Rod Diameter | 5/8 in |
Rod End Thread | 1/2-20 |
Filtration Requirement | 40 micron |
Cylinder Style | Tie Rod, NFPA |
Weight | 0.0 LB |
