
Parker Hannifin Corp.
2.00TD4MACB38A13.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116194861


- 4MA Series Cylinder
- 2 in Bore x 13 in Stroke
- Rc3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Both Ends Mount
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Magnetic Ring | No |
Rod Thread Type | UNF |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style Description | Tie Rods Extended Both Ends |
Series | 4MA |
Cylinder Bore Size | 2 in |
Rod End Thread | 7/8-14 |
Bumper Thickness | 0.25 in |
Seal Type | Lipseal |
Filtration Requirement | 40 micron |
Mounting Style Code | TD |
Temperature Range [Min] | -10 °F |
Mounting Style | MX1 |
Piston No. | 3 |
End Type | Single Rod |
Rod End Style | Male, Intermediate |
Port Type | BSPT |
Seal Material | Nitrile |
Rod Diameter | 1 in |
Cushions | Noncushioned |
Corrosion Resistant | Yes |
Pressure [Max] | 250 psig |
Port Size | Rc3/8 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Bumpers | Bumper on Cap End |
Temperature Range [Max] | 165 °F |
Filter Media | Filtered Air |
Weight | 0.0 LB |
