
Parker Hannifin Corp.
2.00TB4MA1U14A03.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116194970


- 4MA Series Cylinder
- 2 in Bore x 3 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Head End Mount
Bumpers | w/o Bumpers |
Rod End Thread | 7/16-20 |
Magnetic Ring | No |
Seal Material | Nitrile |
Pressure [Max] | 250 psig |
Corrosion Resistant | Yes |
Piston No. | 1 |
Rod Diameter | 5/8 in |
Filtration Requirement | 40 micron |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cushions | Noncushioned |
Mounting Style | MX3 |
Temperature Range [Max] | 165 °F |
Mounting Style Code | TB |
Lube Specification | Non Lube Design |
Rod Thread Type | UNF |
Rod End Style | Male, Small |
Cylinder Style | Tie Rod, NFPA |
Series | 4MA |
Seal Type | Lipseal |
Cylinder Bore Size | 2 in |
Filter Media | Filtered Air |
Mounting Style Description | Tie Rods Extended Head End |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Port Size | 3/8 |
Port Type | NPTF |
End Type | Single Rod |
Temperature Range [Min] | -10 °F |
Weight | 0.0 LB |
