Skip to content Skip to navigation menu
Parker Hannifin Corp.2.00J4MA3U34A11.00

2.00J4MA3U34A11.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116194278
  • 4MA Series Cylinder
  • 2 in Bore x 11 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.2.00J4MA3U34A11.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 11 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
Temperature Range [Max] 165 °F
Seal Type Lipseal
Bumpers w/o Bumpers
Lube Specification Non Lube Design
End Type Single Rod
Rod End Style Male, Small
Mounting Style MF1
Seal Material Nitrile
Filtration Requirement 40 micron
Corrosion Resistant Yes
Rod End Thread 3/4-16
Piston Material Aluminum
Cylinder Bore Size 2 in
Mounting Style Code J
Mounting Style Description Head Rectangular Flange
Magnetic Ring Yes
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod Thread Type UNF
Temperature Range [Min] -10 °F
Rod Diameter 1 in
Cylinder Material Clear Anodized Aluminum Alloy
Filter Media Filtered Air
Pressure [Max] 250 psig
Cushions Noncushioned
Port Size 3/8
Series 4MA
Cylinder Style Tie Rod, NFPA
Port Type NPTF
Piston No. 3
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison