
- 4MA Series Cylinder
- 2 in Bore x 8 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Piston Material | Aluminum |
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Max] | 165 °F |
Lube Specification | Non Lube Design |
Filtration Requirement | 40 micron |
End Type | Single Rod |
Port Size | 3/8 |
Cylinder Bore Size | 2 in |
Rod Diameter | 1 in |
Temperature Range [Min] | -10 °F |
Cushions | Noncushioned |
Rod Thread Type | UNF |
Rod End Thread | 3/4-16 |
Bumpers | w/o Bumpers |
Cylinder Style | Tie Rod, NFPA |
Series | 4MA |
Pressure [Max] | 250 psig |
Corrosion Resistant | Yes |
Magnetic Ring | No |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Seal Material | Nitrile |
Mounting Style Code | J |
Filter Media | Filtered Air |
Rod End Style | Female, Short |
Seal Type | Lipseal |
Mounting Style | MF1 |
Piston No. | 3 |
Port Type | NPTF |
Mounting Style Description | Head Rectangular Flange |
Weight | 0.0 LB |
