
Parker Hannifin Corp.
2.00J4MA2U14YA02.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116194058


- 4MA Series Cylinder
- 2 in Bore x 2 1/2 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Corrosion Resistant | Yes |
Piston Material | Aluminum |
Port Type | NPTF |
Magnetic Ring | No |
Temperature Range [Min] | -10 °F |
Port Size | 3/8 |
Mounting Style Description | Head Rectangular Flange |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Thread Type | UNF |
Mounting Style | MF1 |
Cylinder Bore Size | 2 in |
Rod Material | Stainless Steel |
Rod End Thread | 7/16-20 |
Cushions | Noncushioned |
Pressure [Max] | 250 psig |
Seal Material | Nitrile |
Temperature Range [Max] | 165 °F |
Mounting Style Code | J |
Seal Type | Lipseal |
Lube Specification | Non Lube Design |
Cylinder Style | Tie Rod, NFPA |
Rod End Style | Male, Small |
Rod Diameter | 5/8 in |
Bumpers | w/o Bumpers |
End Type | Single Rod |
Series | 4MA |
Filtration Requirement | 40 micron |
Filter Media | Filtered Air |
Piston No. | 1 |
Weight | 0.0 LB |
