
Parker Hannifin Corp.
2.00H4MA3T18AC04.13
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116194624


- 4MA Series Cylinder
- 2 in Bore x 4.13 in Stroke
- 6 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Rectangular Flange Mount
Filtration Requirement | 40 micron |
Lube Specification | Non Lube Design |
Seal Material | Nitrile |
Mounting Style | MF2 |
Cylinder Bore Size | 2 in |
Bumpers | w/o Bumpers |
Rod End Thread | 1/2-20 |
Port Type | SAE |
Series | 4MA |
Mounting Style Description | Cap Rectangular Flange |
End Type | Single Rod |
Magnetic Ring | Yes |
Cushions | Cushioned, Cap End |
Rod End Style | Male, Intermediate |
Mounting Style Code | H |
Cylinder Material | Clear Anodized Aluminum Alloy |
Seal Type | Lipseal |
Temperature Range [Max] | 165 °F |
Cylinder Style | Tie Rod, NFPA |
Rod Diameter | 5/8 in |
Port Size | 6 |
Filter Media | Filtered Air |
Rod Thread Type | UNF |
Piston No. | 1 |
Corrosion Resistant | Yes |
Piston Material | Aluminum |
Pressure [Max] | 250 psig |
Temperature Range [Min] | -10 °F |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Weight | 0.0 LB |
