
- 4ML Series Cylinder
- 2 in Bore x 6 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Tap Mount
Mounting Style Description | Side Tap |
Temperature Range [Min] | -10 °F |
Bumpers | w/o Bumpers |
Filter Media | Filtered Hydraulic Oil |
End Type | Single Rod |
Rod Diameter | 5/8 in |
Pressure [Max] | 400 psig |
Corrosion Resistant | Yes |
Port Size | 3/8 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Style | Tie Rod, NFPA |
Cylinder Bore Size | 2 in |
Mounting Style Code | F |
Filtration Requirement | 40 micron |
Port Type | NPTF |
Temperature Range [Max] | 165 °F |
Piston Material | Aluminum |
Seal Type | Lipseal |
Piston No. | 1 |
Lube Specification | Non Lube Design |
Rod End Thread | 1/2-20 |
Mounting Style | MS4 |
Magnetic Ring | Yes |
Seal Material | Nitrile |
Rod Thread Type | UNF |
Series | 4ML |
Cushions | Noncushioned |
Rod End Style | Male, Intermediate |
Weight | 0.0 LB |
