
Parker Hannifin Corp.
2.00F4MA2UV14A10.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116194400


- 4MA Series Cylinder
- 2 in Bore x 10 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Tap Mount
Cushions | Noncushioned |
Port Size | 3/8 |
Port Type | NPTF |
Mounting Style | MS4 |
Pressure [Max] | 250 psig |
Lube Specification | Non Lube Design |
Magnetic Ring | No |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Piston No. | 1 |
Bumpers | w/o Bumpers |
Rod End Thread | 7/16-20 |
Seal Type | Lipseal |
Rod Diameter | 5/8 in |
End Type | Single Rod |
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Min] | -10 °F |
Corrosion Resistant | Yes |
Mounting Style Code | F |
Series | 4MA |
Cylinder Style | Tie Rod, NFPA |
Filter Media | Filtered Air |
Seal Material | Fluorocarbon |
Piston Material | Aluminum |
Rod Thread Type | UNF |
Rod End Style | Male, Small |
Temperature Range [Max] | 250 °F |
Filtration Requirement | 40 micron |
Mounting Style Description | Side Tap |
Cylinder Bore Size | 2 in |
Weight | 0.0 LB |
