
Parker Hannifin Corp.
2.00DBT4MA3R34AC05.12
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116202754


- 4MA Series Cylinder
- 2 in Bore x 5.12 in Stroke
- G3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Trunnion Mount
Rod End Thread | 3/4-16 |
Magnetic Ring | Yes |
Bumpers | w/o Bumpers |
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Min] | -10 °F |
Filtration Requirement | 40 micron |
Corrosion Resistant | Yes |
Port Type | BSPP |
Mounting Style Code | DB |
Port Size | G 3/8 |
Pressure [Max] | 250 psig |
Seal Material | Nitrile |
Rod End Style | Male, Small |
Cushions | Cushioned, Cap End |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
End Type | Single Rod |
Mounting Style | MT2 |
Lube Specification | Non Lube Design |
Rod Thread Type | UNF |
Temperature Range [Max] | 165 °F |
Piston No. | 3 |
Mounting Style Description | Cap Trunnion |
Filter Media | Filtered Air |
Seal Type | Lipseal |
Piston Material | Aluminum |
Rod Diameter | 1 in |
Cylinder Bore Size | 2 in |
Cylinder Style | Tie Rod, NFPA |
Series | 4MA |
Weight | 0.0 LB |
