
Parker Hannifin Corp.
2.00CTEF4MAU18AC06.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116201913


- 4MA Series Cylinder
- 2 in Bore x 6 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut w/Side Tap Mount
Piston No. | 1 |
Port Size | 3/8 |
Seal Material | Nitrile |
Cushions | Cushioned, Both Ends |
Bumpers | w/o Bumpers |
Mounting Style Description | Sleeve Nut w/Side Tap |
Cylinder Bore Size | 2 in |
Temperature Range [Min] | -10 °F |
Magnetic Ring | Yes |
End Type | Single Rod |
Filtration Requirement | 40 micron |
Rod Diameter | 5/8 in |
Series | 4MA |
Temperature Range [Max] | 165 °F |
Corrosion Resistant | Yes |
Filter Media | Filtered Air |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Style | Tie Rod, NFPA |
Rod End Style | Male, Intermediate |
Rod Thread Type | UNF |
Seal Type | Lipseal |
Mounting Style Code | TEF |
Pressure [Max] | 250 psig |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style | MS4 - MX5 |
Port Type | NPTF |
Rod End Thread | 1/2-20 |
Lube Specification | Non Lube Design |
Weight | 0.0 LB |
