- 4MA Series Cylinder
- 2" Bore x 12" Stroke
- 5/8" Rod x 7/16-20 Thread
- Standard Mount
- Cushioned, Both Ends
features
- Mounting: barrel head screws in end caps and drilled side tap mounts allow for various mounting styles (MX5 and MS4)
- Aluminum piston and bronze rod bearing for extended life
- Nitrile end seals
- Outstanding cushion performance
- Rod material is hard chrome-plated
- Sensor ready: magnetic piston ring as standard
- Standard mount accommodates many NFPA mounting accessories
- Tough and impact resistant
options
- Hydraulic service to 400 psig (27 bar) as 4 ml
- High temperature version to 250 °F (121 °C) with fluorocarbon seals
- Low temperature version to -50 °F (-46 °C) with low temperature seals
- Fluorocarbon rod seals only
- Bumpers and bumper piston seals
- SAE, BSPP, BSPT ports
- Stainless steel rods
- Metallic rod wiper gland assembly for rod adherents
- HI LOAD gland assembly for side load
- Air cylinder/valve combination (ACVB option)
- Continuous position sensing (LPSO option)
- Rod lock version (4MAJ)
- Guided version (HB family)
| End Type | Single Rod |
| Rod End Thread | 7/16-20 |
| Port Type | NPTF |
| Cylinder Material | Aluminum |
| Rod Diameter | 5/8 in |
| Port Size | 3/8 |
| Cushions | Cushioned, Both Ends |
| Bumpers | w/o Bumpers |
| Magnetic Piston | Yes |
| Weight per Inch | 0.21 lb |
| Mounting Style Description | Standard Mount |
| Cylinder Style | Tie Rod, NFPA |
| Base Wt. | 2.13 lb |
| Series | 4MA |
| Mounting Style | MS4 - MX5 |
| Cylinder Bore Size | 2 in |
| Rod Material | Chrome-Plated Steel |
| Seal Design | Nitrile Seals |
| Lube Specification | Non Lube Design |
| Rod End Style | Male, Small |
| Port Location | Standard |
| Weight | 0.0 LB |

