
Parker Hannifin Corp.
2.00CTE4MAHUE14AC05.25
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116201839


- 4MA Series Cylinder
- 2 in Bore x 5 1/4 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut Mount
Mounting Style Description | Sleeve Nut |
Pressure [Max] | 250 psig |
End Type | Single Rod |
Port Size | 3/8 |
Filtration Requirement | 40 micron |
Rod Thread Type | UNF |
Cylinder Style | Tie Rod, NFPA |
Piston No. | 1 |
Series | 4MA |
Bumper Thickness | 0.25 in |
Temperature Range [Min] | -10 °F |
Temperature Range [Max] | 250 °F |
Rod End Style | Male, Small |
Port Type | NPTF |
Magnetic Ring | No |
Rod End Thread | 7/16-20 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cushions | Cushioned, Both Ends |
Rod Diameter | 5/8 in |
Seal Material | Fluorocarbon Rod Wiper & Rod Seal |
Corrosion Resistant | Yes |
Filter Media | Filtered Air |
Lube Specification | Non Lube Design |
Mounting Style | MX5 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Bumpers | Bumper on Head End |
Cylinder Bore Size | 2 in |
Seal Type | Lipseal |
Mounting Style Code | TE |
Weight | 0.0 LB |
