
Parker Hannifin Corp.
2.00CTE4MA3U14AC06.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116201781


- 4MA Series Cylinder
- 2 in Bore x 6 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut Mount
Piston No. | 1 |
Rod End Style | Male, Small |
Temperature Range [Min] | -10 °F |
Piston Material | Aluminum |
Filter Media | Filtered Air |
Pressure [Max] | 250 psig |
Cylinder Bore Size | 2 in |
Rod Diameter | 5/8 in |
End Type | Single Rod |
Filtration Requirement | 40 micron |
Port Size | 3/8 |
Rod End Thread | 7/16-20 |
Series | 4MA |
Corrosion Resistant | Yes |
Cylinder Material | Clear Anodized Aluminum Alloy |
Bumpers | w/o Bumpers |
Port Type | NPTF |
Seal Material | Nitrile |
Temperature Range [Max] | 165 °F |
Lube Specification | Non Lube Design |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style | MX5 |
Mounting Style Code | TE |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Description | Sleeve Nut |
Rod Thread Type | UNF |
Cushions | Cushioned, Both Ends |
Seal Type | Lipseal |
Magnetic Ring | Yes |
Weight | 0.0 LB |
