
Parker Hannifin Corp.
2.00CTE4MA2UV34AC06.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116202262


- 4MA Series Cylinder
- 2 in Bore x 6 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut Mount
Cylinder Bore Size | 2 in |
Mounting Style Description | Sleeve Nut |
Temperature Range [Min] | -10 °F |
Rod Thread Type | UNF |
End Type | Single Rod |
Port Type | NPTF |
Temperature Range [Max] | 250 °F |
Filtration Requirement | 40 micron |
Port Size | 3/8 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Style | Male, Small |
Mounting Style | MX5 |
Seal Material | Fluorocarbon |
Cylinder Style | Tie Rod, NFPA |
Piston Material | Aluminum |
Lube Specification | Non Lube Design |
Piston No. | 3 |
Corrosion Resistant | Yes |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style Code | TE |
Rod End Thread | 3/4-16 |
Magnetic Ring | No |
Cushions | Cushioned, Both Ends |
Seal Type | Lipseal |
Series | 4MA |
Bumpers | w/o Bumpers |
Pressure [Max] | 250 psig |
Filter Media | Filtered Air |
Rod Diameter | 1 in |
Weight | 0.0 LB |
