
Parker Hannifin Corp.
2.00CTC4MA2U38AC06.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116202226


- 4MA Series Cylinder
- 2 in Bore x 6 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Cap End Mount
Series | 4MA |
Mounting Style Code | TC |
Filtration Requirement | 40 micron |
Temperature Range [Max] | 165 °F |
Port Size | 3/8 |
Corrosion Resistant | Yes |
Pressure [Max] | 250 psig |
Mounting Style Description | Tie Rods Extended Cap End |
Cylinder Bore Size | 2 in |
Rod Thread Type | UNF |
Filter Media | Filtered Air |
End Type | Single Rod |
Temperature Range [Min] | -10 °F |
Seal Type | Lipseal |
Rod End Thread | 7/8-14 |
Magnetic Ring | No |
Port Type | NPTF |
Seal Material | Nitrile |
Lube Specification | Non Lube Design |
Rod Diameter | 1 in |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Style | Male, Intermediate |
Cylinder Material | Clear Anodized Aluminum Alloy |
Piston Material | Aluminum |
Piston No. | 3 |
Cushions | Cushioned, Both Ends |
Cylinder Style | Tie Rod, NFPA |
Mounting Style | MX2 |
Bumpers | w/o Bumpers |
Weight | 0.0 LB |
