
Parker Hannifin Corp.
2.00CTB4MA2U34AC02.72
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116202384


- 4MA Series Cylinder
- 2 in Bore x 2.72 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Head End Mount
Temperature Range [Min] | -10 °F |
Rod Diameter | 1 in |
Cushions | Cushioned, Both Ends |
Rod End Thread | 3/4-16 |
End Type | Single Rod |
Port Type | NPTF |
Cylinder Bore Size | 2 in |
Mounting Style Description | Tie Rods Extended Head End |
Series | 4MA |
Filtration Requirement | 40 micron |
Seal Type | Lipseal |
Rod End Style | Male, Small |
Seal Material | Nitrile |
Lube Specification | Non Lube Design |
Magnetic Ring | No |
Piston No. | 3 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Piston Material | Aluminum |
Mounting Style | MX3 |
Port Size | 3/8 |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Max] | 165 °F |
Corrosion Resistant | Yes |
Filter Media | Filtered Air |
Mounting Style Code | TB |
Cylinder Material | Clear Anodized Aluminum Alloy |
Bumpers | w/o Bumpers |
Pressure [Max] | 250 psig |
Rod Thread Type | UNF |
Weight | 0.0 LB |
