
Parker Hannifin Corp.
2.00CT4MA3U38AC07.13
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116202329


- 4MA Series Cylinder
- 2 in Bore x 7.13 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Temperature Range [Max] | 165 °F |
Filter Media | Filtered Air |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Pressure [Max] | 250 psig |
Mounting Style Code | T |
Mounting Style | MX0 |
Lube Specification | Non Lube Design |
Corrosion Resistant | Yes |
Rod Thread Type | UNF |
Rod Diameter | 1 in |
Rod End Style | Male, Intermediate |
Seal Type | Lipseal |
End Type | Single Rod |
Cylinder Bore Size | 2 in |
Rod End Thread | 7/8-14 |
Magnetic Ring | Yes |
Port Type | NPTF |
Cylinder Style | Tie Rod, NFPA |
Port Size | 3/8 |
Mounting Style Description | No Mount |
Series | 4MA |
Piston Material | Aluminum |
Temperature Range [Min] | -10 °F |
Filtration Requirement | 40 micron |
Seal Material | Nitrile |
Cushions | Cushioned, Both Ends |
Cylinder Material | Clear Anodized Aluminum Alloy |
Piston No. | 3 |
Bumpers | w/o Bumpers |
Weight | 0.0 LB |
