
Parker Hannifin Corp.
2.00CT4MA3U18AC03.75
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116202088


- 4MA Series Cylinder
- 2 in Bore x 3 3/4 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Pressure [Max] | 250 psig |
Rod End Style | Male, Intermediate |
Seal Type | Lipseal |
Mounting Style Code | T |
Port Type | NPTF |
Rod End Thread | 1/2-20 |
Magnetic Ring | Yes |
Seal Material | Nitrile |
Filter Media | Filtered Air |
Cylinder Bore Size | 2 in |
Port Size | 3/8 |
Rod Diameter | 5/8 in |
Mounting Style | MX0 |
Cushions | Cushioned, Both Ends |
Filtration Requirement | 40 micron |
Piston Material | Aluminum |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Thread Type | UNF |
End Type | Single Rod |
Temperature Range [Min] | -10 °F |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Max] | 165 °F |
Mounting Style Description | No Mount |
Corrosion Resistant | Yes |
Bumpers | w/o Bumpers |
Series | 4MA |
Lube Specification | Non Lube Design |
Piston No. | 1 |
Weight | 0.0 LB |
