
Parker Hannifin Corp.
2.00CJ4MA3UV39AC02.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116201246


- 4MA Series Cylinder
- 2 in Bore x 2 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Port Size | 3/8 |
Mounting Style Description | Head Rectangular Flange |
End Type | Single Rod |
Mounting Style | MF1 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style Code | J |
Magnetic Ring | Yes |
Port Type | NPTF |
Filtration Requirement | 40 micron |
Lube Specification | Non Lube Design |
Piston No. | 3 |
Seal Material | Fluorocarbon |
Rod End Thread | 3/4-16 |
Cushions | Cushioned, Both Ends |
Pressure [Max] | 250 psig |
Rod Thread Type | UNF |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Min] | -10 °F |
Rod End Style | Female, Short |
Corrosion Resistant | Yes |
Temperature Range [Max] | 250 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Diameter | 1 in |
Series | 4MA |
Bumpers | w/o Bumpers |
Cylinder Bore Size | 2 in |
Piston Material | Aluminum |
Filter Media | Filtered Air |
Seal Type | Lipseal |
Weight | 0.0 LB |
