
Parker Hannifin Corp.
2.00CJ4MA3U34MC02.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116201033


- 4MA Series Cylinder
- 2 in Bore x 2 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Bumpers | w/o Bumpers |
Piston No. | 3 |
Lube Specification | Non Lube Design |
Temperature Range [Min] | -10 °F |
Magnetic Ring | Yes |
Mounting Style Code | J |
Port Type | NPTF |
Cylinder Bore Size | 2 in |
Corrosion Resistant | Yes |
Pressure [Max] | 250 psig |
Rod End Thread | M20 x 1.5 |
Mounting Style | MF1 |
Mounting Style Description | Head Rectangular Flange |
Cylinder Style | Tie Rod, NFPA |
Rod Diameter | 1 in |
Filter Media | Filtered Air |
Series | 4MA |
Temperature Range [Max] | 165 °F |
Rod End Style | Male, Small |
Cylinder Material | Clear Anodized Aluminum Alloy |
End Type | Single Rod |
Piston Material | Aluminum |
Seal Material | Nitrile |
Seal Type | Lipseal |
Cushions | Cushioned, Both Ends |
Rod Thread Type | Metric |
Port Size | 3/8 |
Filtration Requirement | 40 micron |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Weight | 0.0 LB |
