
Parker Hannifin Corp.
2.00CH4MA3U38AC05.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116201392


- 4MA Series Cylinder
- 2 in Bore x 5 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Rectangular Flange Mount
Mounting Style | MF2 |
Piston Material | Aluminum |
Cylinder Style | Tie Rod, NFPA |
Rod Diameter | 1 in |
Lube Specification | Non Lube Design |
Mounting Style Code | H |
Series | 4MA |
Magnetic Ring | Yes |
End Type | Single Rod |
Filtration Requirement | 40 micron |
Bumpers | w/o Bumpers |
Cylinder Material | Clear Anodized Aluminum Alloy |
Seal Type | Lipseal |
Corrosion Resistant | Yes |
Seal Material | Nitrile |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Style | Male, Intermediate |
Piston No. | 3 |
Cylinder Bore Size | 2 in |
Cushions | Cushioned, Both Ends |
Temperature Range [Min] | -10 °F |
Port Size | 3/8 |
Pressure [Max] | 250 psig |
Filter Media | Filtered Air |
Rod End Thread | 7/8-14 |
Rod Thread Type | UNF |
Temperature Range [Max] | 165 °F |
Port Type | NPTF |
Mounting Style Description | Cap Rectangular Flange |
Weight | 0.0 LB |
