
Parker Hannifin Corp.
2.00CH4MA3B38AC13.25
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116201366


- 4MA Series Cylinder
- 2 in Bore x 13 1/4 in Stroke
- Rc3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Rectangular Flange Mount
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod End Thread | 7/8-14 |
Seal Material | Nitrile |
Lube Specification | Non Lube Design |
Port Type | BSPT |
Temperature Range [Min] | -10 °F |
Port Size | Rc3/8 |
Pressure [Max] | 250 psig |
Rod Diameter | 1 in |
Rod Thread Type | UNF |
Bumpers | w/o Bumpers |
Mounting Style | MF2 |
Seal Type | Lipseal |
Filtration Requirement | 40 micron |
Temperature Range [Max] | 165 °F |
Rod End Style | Male, Intermediate |
Cylinder Style | Tie Rod, NFPA |
Filter Media | Filtered Air |
Cylinder Bore Size | 2 in |
Piston Material | Aluminum |
Mounting Style Description | Cap Rectangular Flange |
Series | 4MA |
Mounting Style Code | H |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Magnetic Ring | Yes |
Corrosion Resistant | Yes |
Piston No. | 3 |
Cushions | Cushioned, Both Ends |
End Type | Single Rod |
Weight | 0.0 LB |
