
Parker Hannifin Corp.
2.00CF4MA3U34AC16.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116200451


- 4MA Series Cylinder
- 2 in Bore x 16 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Tap Mount
Pressure [Max] | 250 psig |
Bumpers | w/o Bumpers |
Rod Thread Type | UNF |
Temperature Range [Max] | 165 °F |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style Description | Side Tap |
Mounting Style | MS4 |
Seal Material | Nitrile |
Seal Type | Lipseal |
Cylinder Material | Clear Anodized Aluminum Alloy |
Lube Specification | Non Lube Design |
Series | 4MA |
Cylinder Style | Tie Rod, NFPA |
Piston Material | Aluminum |
Temperature Range [Min] | -10 °F |
Cylinder Bore Size | 2 in |
Filter Media | Filtered Air |
Rod Diameter | 1 in |
End Type | Single Rod |
Rod End Style | Male, Small |
Cushions | Cushioned, Both Ends |
Port Size | 3/8 |
Piston No. | 3 |
Filtration Requirement | 40 micron |
Mounting Style Code | F |
Corrosion Resistant | Yes |
Magnetic Ring | Yes |
Rod End Thread | 3/4-16 |
Port Type | NPTF |
Weight | 0.0 LB |
