
Parker Hannifin Corp.
2.00CD4MAU18AC01.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116200907


- 4MA Series Cylinder
- 2 in Bore x 1 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Trunnion Mount
Bumpers | w/o Bumpers |
Magnetic Ring | Yes |
Temperature Range [Min] | -10 °F |
Piston No. | 1 |
Mounting Style Code | D |
Rod End Thread | 1/2-20 |
Filter Media | Filtered Air |
Port Size | 3/8 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Seal Type | Lipseal |
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Max] | 165 °F |
Rod Diameter | 5/8 in |
Seal Material | Nitrile |
Port Type | NPTF |
Mounting Style Description | Head Trunnion |
Mounting Style | MT1 |
Cushions | Cushioned, Both Ends |
Corrosion Resistant | Yes |
Rod Thread Type | UNF |
Cylinder Bore Size | 2 in |
Series | 4MA |
Filtration Requirement | 40 micron |
Rod End Style | Male, Intermediate |
Cylinder Style | Tie Rod, NFPA |
Pressure [Max] | 250 psig |
Lube Specification | Non Lube Design |
End Type | Single Rod |
Weight | 0.0 LB |
