
Parker Hannifin Corp.
2.00CD4MA2U38AC48.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116200698


- 4MA Series Cylinder
- 2 in Bore x 48 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Trunnion Mount
Rod Diameter | 1 in |
Magnetic Ring | No |
End Type | Single Rod |
Filtration Requirement | 40 micron |
Rod End Style | Male, Intermediate |
Cushions | Cushioned, Both Ends |
Filter Media | Filtered Air |
Temperature Range [Min] | -10 °F |
Corrosion Resistant | Yes |
Lube Specification | Non Lube Design |
Seal Material | Nitrile |
Bumpers | w/o Bumpers |
Mounting Style Description | Head Trunnion |
Port Type | NPTF |
Temperature Range [Max] | 165 °F |
Mounting Style Code | D |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Series | 4MA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Piston No. | 3 |
Rod Thread Type | UNF |
Rod End Thread | 7/8-14 |
Cylinder Style | Tie Rod, NFPA |
Port Size | 3/8 |
Cylinder Bore Size | 2 in |
Mounting Style | MT1 |
Seal Type | Lipseal |
Pressure [Max] | 250 psig |
Piston Material | Aluminum |
Weight | 0.0 LB |
