
Parker Hannifin Corp.
2.00CCB4MAB19A34.54
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116189021


- 4MA Series Cylinder
- 2 in Bore x 34.54 in Stroke
- Rc3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side End Angle Mount
Cylinder Style | Tie Rod, NFPA |
Cushions | Cushioned, Head End |
Temperature Range [Max] | 165 °F |
Port Size | Rc3/8 |
Corrosion Resistant | Yes |
Filtration Requirement | 40 micron |
Temperature Range [Min] | -10 °F |
Filter Media | Filtered Air |
Port Type | BSPT |
Cylinder Bore Size | 2 in |
Mounting Style Code | CB |
End Type | Single Rod |
Mounting Style | MS1 |
Mounting Style Description | Side End Angle |
Piston No. | 1 |
Rod Thread Type | UNF |
Rod End Thread | 7/16-20 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Series | 4MA |
Rod Diameter | 5/8 in |
Seal Material | Nitrile |
Pressure [Max] | 250 psig |
Seal Type | Lipseal |
Rod End Style | Female, Short |
Bumpers | Bumpers on Both Ends |
Lube Specification | Non Lube Design |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Bumper Thickness | 0.25 in |
Magnetic Ring | No |
Weight | 0.0 LB |
