Skip to content Skip to navigation menu
Parker Hannifin Corp.2.00CCB4MA3UV14YAC20.00

2.00CCB4MA3UV14YAC20.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116189016
  • 4MA Series Cylinder
  • 2 in Bore x 20 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side End Angle Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.00CCB4MA3UV14YAC20.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 20 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side End Angle Mount
Lube Specification Non Lube Design
Rod End Thread 7/16-20
Rod Material Stainless Steel
Seal Type Lipseal
Corrosion Resistant Yes
Series 4MA
Cushions Cushioned, Both Ends
Seal Material Fluorocarbon
Port Type NPTF
Port Size 3/8
Rod Diameter 5/8 in
Rod End Style Male, Small
Temperature Range [Max] 250 °F
Bumpers w/o Bumpers
Piston Material Aluminum
Pressure [Max] 250 psig
Cylinder Bore Size 2 in
Magnetic Ring Yes
Mounting Style Description Side End Angle
Mounting Style MS1
Piston No. 1
Cylinder Style Tie Rod, NFPA
Filter Media Filtered Air
Filtration Requirement 40 micron
Mounting Style Code CB
Temperature Range [Min] -10 °F
End Type Single Rod
Cylinder Material Clear Anodized Aluminum Alloy
Rod Thread Type UNF
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison