
Parker Hannifin Corp.
2.00CC4MA3U34AC34.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116189003


- 4MA Series Cylinder
- 2 in Bore x 34 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Filtration Requirement | 40 micron |
Rod Thread Type | UNF |
Temperature Range [Max] | 165 °F |
Port Size | 3/8 |
Seal Type | Lipseal |
Filter Media | Filtered Air |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style Description | Side Lug |
Rod Diameter | 1 in |
Lube Specification | Non Lube Design |
Mounting Style | MS2 |
Bumpers | w/o Bumpers |
Magnetic Ring | Yes |
Temperature Range [Min] | -10 °F |
End Type | Single Rod |
Seal Material | Nitrile |
Cylinder Style | Tie Rod, NFPA |
Rod End Thread | 3/4-16 |
Cushions | Cushioned, Both Ends |
Rod End Style | Male, Small |
Piston No. | 3 |
Series | 4MA |
Cylinder Bore Size | 2 in |
Pressure [Max] | 250 psig |
Corrosion Resistant | Yes |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style Code | C |
Port Type | NPTF |
Piston Material | Aluminum |
Weight | 0.0 LB |
