
Parker Hannifin Corp.
2.00CC4MA3U19A03.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116188960


- 4MA Series Cylinder
- 2 in Bore x 3 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Piston No. | 1 |
Rod End Thread | 7/16-20 |
Filtration Requirement | 40 micron |
Mounting Style Description | Side Lug |
Bumpers | w/o Bumpers |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Temperature Range [Max] | 165 °F |
Magnetic Ring | Yes |
Corrosion Resistant | Yes |
Rod Diameter | 5/8 in |
Seal Material | Nitrile |
Cushions | Cushioned, Head End |
Port Size | 3/8 |
Piston Material | Aluminum |
Cylinder Bore Size | 2 in |
Port Type | NPTF |
Cylinder Style | Tie Rod, NFPA |
Filter Media | Filtered Air |
End Type | Single Rod |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Thread Type | UNF |
Mounting Style Code | C |
Series | 4MA |
Seal Type | Lipseal |
Mounting Style | MS2 |
Temperature Range [Min] | -10 °F |
Pressure [Max] | 250 psig |
Lube Specification | Non Lube Design |
Rod End Style | Female, Short |
Weight | 0.0 LB |
