Skip to content Skip to navigation menu
Parker Hannifin Corp.2.00CC4MA3T19MC01.50

2.00CC4MA3T19MC01.50

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116189416
  • 4MA Series Cylinder
  • 2 in Bore x 1 1/2 in Stroke
  • 6 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.00CC4MA3T19MC01.50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 1 1/2 in Stroke
  • 6 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Piston Material Aluminum
Rod Diameter 5/8 in
Bumpers w/o Bumpers
Cylinder Style Tie Rod, NFPA
Mounting Style Code C
Seal Type Lipseal
Rod End Style Female, Short
Temperature Range [Min] -10 °F
Rod Thread Type Metric
Filtration Requirement 40 micron
Piston No. 1
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cylinder Bore Size 2 in
Series 4MA
Port Type SAE
Mounting Style Description Side Lug
Cushions Cushioned, Both Ends
Mounting Style MS2
Rod End Thread M10 x 1.5
Cylinder Material Clear Anodized Aluminum Alloy
Pressure [Max] 250 psig
Lube Specification Non Lube Design
Corrosion Resistant Yes
Magnetic Ring Yes
Port Size 6
Filter Media Filtered Air
Temperature Range [Max] 165 °F
End Type Single Rod
Seal Material Nitrile
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison