
Parker Hannifin Corp.
2.00CC4MA2U438KA36.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116189407


- 4MA Series Cylinder
- 2 in Bore x 36 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Piston Material | Aluminum |
Port Type | NPTF |
Lube Specification | Non Lube Design |
Mounting Style | MS2 |
Piston No. | 3 |
Rod End Style | Male, Intermediate |
Rod Diameter | 1 in |
Port Size | 3/8 |
Pressure [Max] | 250 psig |
Bumpers | w/o Bumpers |
Temperature Range [Max] | 150 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Corrosion Resistant | Yes |
Cylinder Style | Tie Rod, NFPA |
Cushions | Cushioned, Head End |
Mounting Style Code | C |
Seal Type | Lipseal |
Rod Material | Stainless Steel |
Seal Material | Low Temperature Seal |
Temperature Range [Min] | -50 °F |
Rod Thread Type | UNF |
End Type | Single Rod |
Filtration Requirement | 40 micron |
Filter Media | Filtered Air |
Mounting Style Description | Side Lug |
Magnetic Ring | No |
Rod End Thread | 7/8-14 |
Cylinder Bore Size | 2 in |
Series | 4MA |
Weight | 0.0 LB |
