Skip to content Skip to navigation menu
Parker Hannifin Corp.2.00CC4MA2U34AC32.00

2.00CC4MA2U34AC32.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116189523
  • 4MA Series Cylinder
  • 2 in Bore x 32 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.00CC4MA2U34AC32.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 32 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Corrosion Resistant Yes
Piston No. 3
Cylinder Bore Size 2 in
Filtration Requirement 40 micron
Pressure [Max] 250 psig
Seal Type Lipseal
Rod Diameter 1 in
Lube Specification Non Lube Design
End Type Single Rod
Rod End Style Male, Small
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style MS2
Bumpers w/o Bumpers
Cushions Cushioned, Both Ends
Temperature Range [Max] 165 °F
Piston Material Aluminum
Cylinder Style Tie Rod, NFPA
Temperature Range [Min] -10 °F
Magnetic Ring No
Rod End Thread 3/4-16
Mounting Style Description Side Lug
Port Type NPTF
Mounting Style Code C
Filter Media Filtered Air
Rod Thread Type UNF
Rod Material Case Hardened Chrome-Plated Carbon Steel
Seal Material Nitrile
Port Size 3/8
Series 4MA
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison