Skip to content Skip to navigation menu
Parker Hannifin Corp.2.00CC4MA1U14A12.00

2.00CC4MA1U14A12.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116189478
  • 4MA Series Cylinder
  • 2 in Bore x 12 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Cushioned, Head End
+ Show More + Show Less
Parker Hannifin Corp.2.00CC4MA1U14A12.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 12 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Cushions Cushioned, Head End
Cylinder Style Tie Rod, NFPA
Series 4MA
Magnetic Ring No
Mounting Style Description Side Lug
Rod Diameter 5/8 in
Rod Material Case Hardened Chrome-Plated Carbon Steel
End Type Single Rod
Temperature Range [Max] 165 °F
Cylinder Bore Size 2 in
Port Size 3/8
Seal Type Lipseal
Seal Material Nitrile
Bumpers w/o Bumpers
Lube Specification Non Lube Design
Filtration Requirement 40 micron
Mounting Style Code C
Temperature Range [Min] -10 °F
Rod End Thread 7/16-20
Pressure [Max] 250 psig
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style MS2
Piston No. 1
Rod Thread Type UNF
Port Type NPTF
Filter Media Filtered Air
Corrosion Resistant Yes
Rod End Style Male, Small
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison