
Parker Hannifin Corp.
2.00CC4MA1R18MC16.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116189476


- 4MA Series Cylinder
- 2 in Bore x 16 in Stroke
- G3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Lube Specification | Non Lube Design |
Port Size | G 3/8 |
Corrosion Resistant | Yes |
Port Type | BSPP |
Mounting Style Description | Side Lug |
Bumpers | w/o Bumpers |
Filtration Requirement | 40 micron |
Rod End Thread | M10 x 1.5 |
Piston No. | 1 |
Seal Type | Lipseal |
Pressure [Max] | 250 psig |
Mounting Style Code | C |
Mounting Style | MS2 |
Magnetic Ring | No |
Cylinder Bore Size | 2 in |
Seal Material | Nitrile |
Rod Thread Type | Metric |
Rod Diameter | 5/8 in |
Temperature Range [Max] | 165 °F |
Cushions | Cushioned, Both Ends |
Filter Media | Filtered Air |
End Type | Single Rod |
Temperature Range [Min] | -10 °F |
Series | 4MA |
Rod End Style | Male, Intermediate |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cylinder Style | Tie Rod, NFPA |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Weight | 0.0 LB |
