
Parker Hannifin Corp.
2.00CBE4MA3T18AC04.50
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116189230


- 4MA Series Cylinder
- 2 in Bore x 4 1/2 in Stroke
- 6 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Eye Mount
Series | 4MA |
Temperature Range [Max] | 165 °F |
Filtration Requirement | 40 micron |
Bumpers | w/o Bumpers |
Rod Diameter | 5/8 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Seal Type | Lipseal |
Port Size | 6 |
Piston No. | 1 |
Seal Material | Nitrile |
Mounting Style Description | Cap Detachable Eye |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod Thread Type | UNF |
Cylinder Style | Tie Rod, NFPA |
Pressure [Max] | 250 psig |
Cylinder Bore Size | 2 in |
Magnetic Ring | Yes |
Rod End Style | Male, Intermediate |
Mounting Style | MP4 |
Piston Material | Aluminum |
Filter Media | Filtered Air |
Lube Specification | Non Lube Design |
Mounting Style Code | BE |
Rod End Thread | 1/2-20 |
End Type | Single Rod |
Port Type | SAE |
Temperature Range [Min] | -10 °F |
Cushions | Cushioned, Both Ends |
Corrosion Resistant | Yes |
Weight | 0.0 LB |
