Skip to content Skip to navigation menu
Parker Hannifin Corp.2.00CBC4MA3U18AC12.00

2.00CBC4MA3U18AC12.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116188179
  • 4MA Series Cylinder
  • 2 in Bore x 12 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.00CBC4MA3U18AC12.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 12 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Cylinder Style Tie Rod, NFPA
Cylinder Bore Size 2 in
Temperature Range [Min] -10 °F
Seal Material Nitrile
Piston Material Aluminum
Corrosion Resistant Yes
Cushions Cushioned, Both Ends
Pressure [Max] 250 psig
Bumpers w/o Bumpers
Magnetic Ring Yes
Rod Material Case Hardened Chrome-Plated Carbon Steel
Port Type NPTF
Mounting Style Code BC
Rod End Style Male, Intermediate
Filter Media Filtered Air
Series 4MA
Rod End Thread 1/2-20
Mounting Style MP2
Filtration Requirement 40 micron
Piston No. 1
End Type Single Rod
Mounting Style Description Cap Detachable Clevis
Seal Type Lipseal
Rod Thread Type UNF
Temperature Range [Max] 165 °F
Lube Specification Non Lube Design
Port Size 3/8
Cylinder Material Clear Anodized Aluminum Alloy
Rod Diameter 5/8 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison