Skip to content Skip to navigation menu
Parker Hannifin Corp.2.00CBC4MA2U34AC07.00

2.00CBC4MA2U34AC07.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #112246286
  • 4MA Series Cylinder
  • 2 in Bore x 7 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.00CBC4MA2U34AC07.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 7 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Mounting Style Code BC
Piston No. 3
Pressure [Max] 250 psig
Seal Material Nitrile
End Type Single Rod
Mounting Style Description Cap Detachable Clevis
Cylinder Material Clear Anodized Aluminum Alloy
Rod End Thread 3/4-16
Rod Material Case Hardened Chrome-Plated Carbon Steel
Series 4MA
Filter Media Filtered Air
Corrosion Resistant Yes
Rod End Style Male, Small
Temperature Range [Max] 165 °F
Mounting Style MP2
Rod Thread Type UNF
Lube Specification Non Lube Design
Filtration Requirement 40 micron
Port Type NPTF
Cylinder Style Tie Rod, NFPA
Cylinder Bore Size 2 in
Magnetic Ring No
Seal Type Lipseal
Temperature Range [Min] -10 °F
Port Size 3/8
Piston Material Aluminum
Rod Diameter 1 in
Cushions Cushioned, Both Ends
Bumpers w/o Bumpers
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison