Skip to content Skip to navigation menu
Parker Hannifin Corp.2.00CBC4MA2U14YAC10.00

2.00CBC4MA2U14YAC10.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116188236
  • 4MA Series Cylinder
  • 2 in Bore x 10 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.00CBC4MA2U14YAC10.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 10 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Filtration Requirement 40 micron
Rod End Style Male, Small
Magnetic Ring No
Rod Thread Type UNF
Seal Material Nitrile
Corrosion Resistant Yes
Piston No. 1
Rod Material Stainless Steel
Rod End Thread 7/16-20
Cylinder Material Clear Anodized Aluminum Alloy
Port Type NPTF
Seal Type Lipseal
Port Size 3/8
Cushions Cushioned, Both Ends
Piston Material Aluminum
Pressure [Max] 250 psig
Mounting Style Code BC
Rod Diameter 5/8 in
Mounting Style Description Cap Detachable Clevis
Bumpers w/o Bumpers
Cylinder Bore Size 2 in
Filter Media Filtered Air
End Type Single Rod
Mounting Style MP2
Temperature Range [Min] -10 °F
Series 4MA
Temperature Range [Max] 165 °F
Cylinder Style Tie Rod, NFPA
Lube Specification Non Lube Design
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison