
Parker Hannifin Corp.
2.00CB4ML2U34A04.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116242057


- 4ML Series Cylinder
- 2 in Bore x 4 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side End Angle Mount
Cylinder Material | Clear Anodized Aluminum Alloy |
Port Type | NPTF |
Cylinder Style | Tie Rod, NFPA |
Pressure [Max] | 400 psig |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod Diameter | 1 in |
Cushions | Noncushioned |
Lube Specification | Non Lube Design |
Piston No. | 3 |
Temperature Range [Min] | -10 °F |
Rod End Thread | 3/4-16 |
Rod Thread Type | UNF |
Seal Material | Nitrile |
Mounting Style Description | Side End Angle |
End Type | Single Rod |
Piston Material | Aluminum |
Temperature Range [Max] | 165 °F |
Mounting Style Code | CB |
Filter Media | Filtered Hydraulic Oil |
Seal Type | Lipseal |
Rod End Style | Male, Small |
Magnetic Ring | No |
Mounting Style | MS1 |
Bumpers | w/o Bumpers |
Port Size | 3/8 |
Series | 4ML |
Cylinder Bore Size | 2 in |
Corrosion Resistant | Yes |
Filtration Requirement | 40 micron |
Weight | 0.0 LB |
