Skip to content Skip to navigation menu
Parker Hannifin Corp.2.00C4MABU18A03.00

2.00C4MABU18A03.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116241746
  • 4MA Series Cylinder
  • 2 in Bore x 3 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.2.00C4MABU18A03.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 3 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Cylinder Material Clear Anodized Aluminum Alloy
Bumper Thickness 0.25 in
Series 4MA
Port Size 3/8
Mounting Style MS2
Cylinder Style Tie Rod, NFPA
Temperature Range [Min] -10 °F
Rod End Style Male, Intermediate
Pressure [Max] 250 psig
Rod Thread Type UNF
Piston No. 1
Magnetic Ring No
Mounting Style Description Side Lug
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod End Thread 1/2-20
Mounting Style Code C
Lube Specification Non Lube Design
Seal Material Nitrile
Port Type NPTF
Bumpers Bumpers on Both Ends
End Type Single Rod
Temperature Range [Max] 165 °F
Filter Media Filtered Air
Cylinder Bore Size 2 in
Seal Type Lipseal
Corrosion Resistant Yes
Filtration Requirement 40 micron
Rod Diameter 5/8 in
Cushions Noncushioned
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison