
Parker Hannifin Corp.
2.00C4MA3B155AC25.25
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116241830


- 4MA Series Cylinder
- 2 in Bore x 25 1/4 in Stroke
- Rc3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Temperature Range [Min] | -10 °F |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod Thread Type | UNF |
Corrosion Resistant | Yes |
End Type | Single Rod |
Temperature Range [Max] | 165 °F |
Lube Specification | Non Lube Design |
Port Size | Rc3/8 |
Piston No. | 1 |
Mounting Style | MS2 |
Series | 4MA |
Seal Material | Nitrile |
Cylinder Material | Clear Anodized Aluminum Alloy |
Pressure [Max] | 250 psig |
Cushions | Cushioned, Cap End |
Magnetic Ring | Yes |
Seal Type | Lipseal |
Piston Material | Aluminum |
Mounting Style Code | C |
Filter Media | Filtered Air |
Cylinder Style | Tie Rod, NFPA |
Bumpers | w/o Bumpers |
Rod Diameter | 5/8 in |
Filtration Requirement | 40 micron |
Cylinder Bore Size | 2 in |
Port Type | BSPT |
Mounting Style Description | Side Lug |
Weight | 0.0 LB |
