Skip to content Skip to navigation menu
Parker Hannifin Corp.2.00BC4MAU18A06.00

2.00BC4MAU18A06.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #112851202
  • 4MA Series Cylinder
  • 2 in Bore x 6 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.2.00BC4MAU18A06.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 6 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Port Size 3/8
Rod Material Case Hardened Chrome-Plated Carbon Steel
Seal Material Nitrile
Rod Thread Type UNF
Magnetic Ring Yes
Rod End Style Male, Intermediate
Bumpers w/o Bumpers
Mounting Style MP2
Port Type NPTF
Mounting Style Code BC
Cushions Noncushioned
Temperature Range [Max] 165 °F
Mounting Style Description Cap Detachable Clevis
Rod End Thread 1/2-20
Series 4MA
Piston No. 1
Seal Type Lipseal
Temperature Range [Min] -10 °F
Lube Specification Non Lube Design
Filter Media Filtered Air
Pressure [Max] 250 psig
End Type Single Rod
Cylinder Material Clear Anodized Aluminum Alloy
Cylinder Bore Size 2 in
Rod Diameter 5/8 in
Corrosion Resistant Yes
Cylinder Style Tie Rod, NFPA
Filtration Requirement 40 micron
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison