
Parker Hannifin Corp.
2.00BC4MA3U36A14.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116242235


- 4MA Series Cylinder
- 2 in Bore x 14 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Piston Material | Aluminum |
Filter Media | Filtered Air |
Filtration Requirement | 40 micron |
Series | 4MA |
Mounting Style Code | BC |
Mounting Style Description | Cap Detachable Clevis |
Bumpers | w/o Bumpers |
Magnetic Ring | Yes |
Seal Material | Nitrile |
Cylinder Material | Clear Anodized Aluminum Alloy |
Lube Specification | Non Lube Design |
Port Size | 3/8 |
Temperature Range [Max] | 165 °F |
End Type | Single Rod |
Piston No. | 3 |
Seal Type | Lipseal |
Port Type | NPTF |
Cushions | Noncushioned |
Rod Diameter | 1 in |
Corrosion Resistant | Yes |
Temperature Range [Min] | -10 °F |
Cylinder Bore Size | 2 in |
Mounting Style | MP2 |
Rod End Style | Male, Full |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod Thread Type | UNF |
Pressure [Max] | 250 psig |
Cylinder Style | Tie Rod, NFPA |
Weight | 0.0 LB |
