
Parker Hannifin Corp.
2.00BC4MA2UV34A21.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116241270


- 4MA Series Cylinder
- 2 in Bore x 21 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Detachable Clevis Mount
Port Size | 3/8 |
Filtration Requirement | 40 micron |
Mounting Style | MP2 |
Seal Type | Lipseal |
Temperature Range [Min] | -10 °F |
End Type | Single Rod |
Piston Material | Aluminum |
Filter Media | Filtered Air |
Mounting Style Code | BC |
Pressure [Max] | 250 psig |
Cushions | Noncushioned |
Magnetic Ring | No |
Lube Specification | Non Lube Design |
Seal Material | Fluorocarbon |
Piston No. | 3 |
Rod End Style | Male, Small |
Rod Thread Type | UNF |
Cylinder Style | Tie Rod, NFPA |
Cylinder Material | Clear Anodized Aluminum Alloy |
Corrosion Resistant | Yes |
Bumpers | w/o Bumpers |
Rod End Thread | 3/4-16 |
Mounting Style Description | Cap Detachable Clevis |
Series | 4MA |
Temperature Range [Max] | 250 °F |
Port Type | NPTF |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Cylinder Bore Size | 2 in |
Rod Diameter | 1 in |
Weight | 0.0 LB |
