Skip to content Skip to navigation menu
Parker Hannifin Corp.2.00BC4MA2U18A10.00

2.00BC4MA2U18A10.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #113422836
  • 4MA Series Cylinder
  • 2 in Bore x 10 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.2.00BC4MA2U18A10.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 in Bore x 10 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Piston Material Aluminum
Corrosion Resistant Yes
Magnetic Ring No
Mounting Style MP2
Filter Media Filtered Air
Bumpers w/o Bumpers
Temperature Range [Min] -10 °F
Filtration Requirement 40 micron
Lube Specification Non Lube Design
Cylinder Bore Size 2 in
Seal Type Lipseal
Cylinder Style Tie Rod, NFPA
Pressure [Max] 250 psig
Rod Diameter 5/8 in
Cushions Noncushioned
Cylinder Material Clear Anodized Aluminum Alloy
Rod End Thread 1/2-20
Seal Material Nitrile
Mounting Style Description Cap Detachable Clevis
Temperature Range [Max] 165 °F
Piston No. 1
Rod Material Case Hardened Chrome-Plated Carbon Steel
Port Type NPTF
Port Size 3/8
Series 4MA
Rod End Style Male, Intermediate
Rod Thread Type UNF
Mounting Style Code BC
End Type Single Rod
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison